Skip Content
PISTON LEVER PUMP W/VITON SEAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PISTON LEVER PUMP W/VITON SEAL

FILL-RITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FILFR20V
  • Mfr. Model # FR20V
  • UNSPSC # 40151529
  • CATALOGUE PAGE # 3267
  • Shipping Weight 4.0 lbs

Product Details

For transfer of industrial fluids such as water, gear oils, engine oils, paraffin, fertiziliers, mild acids, antifreeze, hydraulic oils, diesel, degreasers, herbicides and pesticides. Ideal for barrels, storage tanks, and drums. Transfers approximately 11

Technical Specs

  • Outlet Size 3/4" FNPT
  • Item Piston Drum Pump
  • Features Pumps Up to 11 Oz. Per Stroke, Adaptable for a Variety of Containers, Barrels, Drums, and Tanks, Compatible with Engine Oils, Gear Oils, Anti-freeze, Mild Acids, Degreasers, Manufactured From Tough, Durable Polypropylene, Self-priming, Telescopic Suction Pipe, Fluorocarbon Seals
  • Discharge Size FPT (In.) 3/4"
  • Max. GPM for Oil 4 gpm
  • Max. GPM for Water 6.5 gpm
  • Adapter Dia. 2"
  • Max. Liquid Temp. 120 Degrees F
  • Suction Tube Length 19-3/4" to 35-1/2"
  • For Use With Engine Oils Diesel Antifreeze Paraffin Gear Oils, Hydraulic Oils, Mild Acids and Degreasers
  • Height 16.5"
  • Includes Pump and Polypropylene Telescoping Suction Pipe
  • Width 10-1/2"
  • Housing Material Polypropylene
  • GPM 11 oz. per stroke
  • Adapter Type Bung
  • Manufacturers Warranty Length 1 yr.
  • Self-Priming Yes
  • Wetted Materials Polypropylene, Fluorocarbon
  • Max. Viscosity 50 SSU
  • Piston Material Polypropylene
  • Adapter Material Polypropylene
  • Max. Pressure 50 PSI
  • Suction Tube Type Telescopic
  • Suction Tube Outlet I.D. Size 1" NPT
  • Suction Tube Outlet O.D. Size 1" NPT
  • Max. Head 6 ft.
  • Suction Tube Material Polypropylene

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list