Skip Content
PISTON AIR COMPRESSOR,3/4 HP,4.2 CF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PISTON AIR COMPRESSOR,3/4 HP,4.2 CF

GAST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3HDG7
  • Mfr. Model # 3HDG7
  • UNSPSC # 40151601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 48.15 lbs

Technical Specs

  • Application Dry Pipe Sprinkler Systems
  • Finish Gray Paint
  • Free Air CFM @ 20 PSI 4.8
  • Free Air CFM @ 40 PSI 4.2
  • Full Load Amps 16/8
  • Free Air CFM @ 50 PSI 0
  • HP 3/4
  • Phase 1
  • Item Piston Air Compressor
  • Temp. Range 32 - 104 Degrees F
  • Design Oil-Less
  • Valve Stainless Steel
  • Thermal Protection InterN/Al Thermal Protector
  • Cylinder Material Cast Iron
  • Hz 60
  • Motor Type Capacitor Start
  • Max. PSI Cont./Int. 50/50
  • Voltage 115/230
  • Sound Rating 75 dbA
  • Free Air CFM @ 0 PSI 4.20
  • RPM 1,750

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list