PISTON AIR COMPRESSOR,2 HP,230/460 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PISTON AIR COMPRESSOR,2 HP,230/460

GAST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2CJH3
  • Mfr. Model # 2CJH3
  • UNSPSC # 40151601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 77.0 lbs

Technical Specs

  • Application Aeration, Photographic Processing, Business Machines, Packaging, Beverage Dispensing and Various OEM Uses Requiring Intermittent and Continuous Duty Uses
  • Free Air CFM @ 100 PSI 7.00
  • Finish Gray
  • Free Air CFM @ 20 PSI 9.8
  • Free Air CFM @ 40 PSI 9
  • Full Load Amps 6.6/3.3
  • Free Air CFM @ 50 PSI 8.75
  • Phase 3
  • HP 2
  • Item Piston Air Compressor
  • Valve Stainless Steel
  • Temp. Range 32 - 104 Degrees F
  • Cylinder Material Aluminum
  • Design Oil-Less
  • Max. PSI Cont./Int. 100/100
  • Hz 60
  • Motor Type ODP
  • Voltage 230/460
  • RPM 1,725
  • Sound Rating 74 dBA
  • Free Air CFM @ 0 PSI 11.00

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list