Skip Content
PISTON AIR COMPRESSOR,1 HP,5.9 CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PISTON AIR COMPRESSOR,1 HP,5.9 CFM

GAST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3HDG8
  • Mfr. Model # 3HDG8
  • UNSPSC # 40151601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 61.1 lbs

Technical Specs

  • Application Dry Pipe Sprinkler Systems
  • Free Air CFM @ 20 PSI 5.6
  • Finish Gray Paint
  • Free Air CFM @ 50 PSI 0
  • Free Air CFM @ 40 PSI 5.2
  • Full Load Amps 14.8/7.4
  • HP 1
  • Item Piston Air Compressor
  • Phase 1
  • Temp. Range 32 - 104 Degrees F
  • Cylinder Material Cast Iron
  • Valve Stainless Steel
  • Design Oil-Less
  • Hz 60
  • Thermal Protection InterN/Al Thermal Protector
  • Max. PSI Cont./Int. 50/50
  • RPM 1,750
  • Motor Type Capacitor Start
  • Voltage 115/230
  • Free Air CFM @ 0 PSI 5.90
  • Sound Rating 75 dbA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list