Skip Content
PISTON AIR COMPRESSOR,1/2 HP,3.1 CF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PISTON AIR COMPRESSOR,1/2 HP,3.1 CF

GAST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3HDH3
  • Mfr. Model # 3HDH3
  • UNSPSC # 40151601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 110.0 lbs

Technical Specs

  • Finish Gray Paint
  • HP 1/2
  • Item Piston Air Compressor, w/20 gal. Tank
  • Phase 1
  • Motor Type Capacitor Start
  • Hz 60
  • Cylinder Material Cast Iron
  • Voltage 115/230
  • Number of Stages 1
  • Tank Size 20 gal.
  • Tank Type Horizontal
  • Overall Length 33"
  • Overall Height 26"
  • Pump RPM 1750
  • Overall Width 17"
  • Standards UL 2125 Approved
  • Compressor Type Tank Mounted
  • Off Pressure Switch Setting 50
  • On Pressure Switch Setting 30
  • (F)NPT Outlet 1/4"
  • ASME Tank Yes
  • Compressor Package Type Base Model
  • Max. Pressure 50 PSI
  • Lubrication Type Oil-less

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list