Skip Content
PISTON AIR COMPRESSOR,1/2 HP,3.1 CF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PISTON AIR COMPRESSOR,1/2 HP,3.1 CF

GAST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3HDG6
  • Mfr. Model # 3HDG6
  • UNSPSC # 40151601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 40.9 lbs

Technical Specs

  • Finish Gray Paint
  • Application Dry Pipe Sprinkler Systems
  • Free Air CFM @ 20 PSI 3.5
  • Free Air CFM @ 50 PSI 0
  • Free Air CFM @ 40 PSI 3
  • Item Piston Air Compressor
  • Full Load Amps 12.0/6.0
  • Phase 1
  • HP 1/2
  • Temp. Range 32 - 104 Degrees F
  • Thermal Protection InterN/Al Thermal Protector
  • Valve Stainless Steel
  • Cylinder Material Cast Iron
  • Design Oil-Less
  • Max. PSI Cont./Int. 50/50
  • Hz 60
  • Motor Type Capacitor Start
  • RPM 1,750
  • Free Air CFM @ 0 PSI 3.10
  • Sound Rating 75 dbA
  • Voltage 115/230

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list