PISTOL NEEDLE SCALER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PISTOL NEEDLE SCALER

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF3AAH8
  • Mfr. Model # 3AAH8
  • UNSPSC # 27131507
  • CATALOGUE PAGE # 2765
  • Shipping Weight 7.0 lbs

Product Details

Speedaire Needle & Chisel Scalers. Ideal for removing rust, paint, dirt and weld on metal surfaces, even in tight spaces, corners or curved surfaces.

Technical Specs

  • Handle Type Pistol
  • Blows per Minute 3000
  • Item Needle Scalar
  • Duty General
  • Throttle Push Button
  • Overall Length 14-1/2"
  • CFM @ Full Load 10.0
  • Required Pressure 90 PSI
  • Air Inlet 1/4" NPT
  • Min. Hose Size 3/8"
  • Stroke Length 2-5/8"
  • Average CFM @ 15 Second Run Time 2.80

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list