PISTOL GRP SPRG CLAMP TUCK IN CLASP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PISTOL GRP SPRG CLAMP TUCK IN CLASP

MIBRO

Web Price : $15.97 / EACH

Minimum Order Quantity: 4
Log in or Register to view Availability
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MIB3629404
  • Mfr. Model # 3629404
  • UNSPSC # 31162900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Product Details

Ergonomic pistol grip for easy operation. 1" tuck-in clasp temporarily holds tubing, cables, extension cords and wiring. Tuck-in clasp pivots 360 Degrees to hold something in any direction and to fold out of the way. Pivoting V-grooved jaw pads. Clamp open: 2" wide. Long handle shaft. Soft textured handle.

Technical Specs

  • Item Clamp
  • Length (In.) 7
  • Material Nylon66 with Glass Fiber
  • Size 7 x 5
  • Max. Jaw Opening (In.) 2
  • Handle Soft Textured Handle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list