Skip Content
PISTOL GRIP DRILL,950 RPM,5.5 A,1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PISTOL GRIP DRILL,950 RPM,5.5 A,1/2

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW24A480
  • Mfr. Model # 24A480
  • UNSPSC # 27112703
  • CATALOGUE PAGE # 409
  • Shipping Weight 6.7 lbs

Product Details

Electric Pistol Grip Drill, Chuck Size 1/2 In., No Load RPM 0 - 950, Gear Train Two Stage, Amps @ 120V 5.5, Cord 8 ft., Bearings Ball and Roller, Drill Chuck Type Keyed, Housing Nylon Housing, Aluminum Gear Housing, Switch Variable Speed, Tool Length 12-29/32 In., Tool Weight 4.9 lb., Features Soft Grip, Includes Chuck Key, Side Handle

Technical Specs

  • Features Soft Grip Handle
  • Includes Side Handle, Chuck Key
  • Item Electric Drill
  • Gear Train Double
  • Drill Chuck Type Keyed
  • Cord Length 8 ft.
  • No Load RPM 0 to 950
  • Speed Type Variable
  • Tool Weight 4.9 lbs.
  • Switch Type Trigger
  • Voltage 120VAC
  • Handle Style Pistol Grip
  • Amps 5.5
  • Reversible Yes
  • Chuck Size 1/2"
  • Tool Length 12-29/32"
  • Corded/Cordless Corded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list