Skip Content
PISTOL GRIP BLO-GUN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PISTOL GRIP BLO-GUN

MILTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTNS160
  • Mfr. Model # S160
  • UNSPSC # 27131501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.52 lbs

Product Details

Pistol style multi use blo-gun. Accepts Milton #122, 6 in. extension and #123, 10 in. extensions. Maximum working pressure: 150 PSI. SCFM 10.0 @ 100 PSI. Zinc die cast, chrome plated body.

Technical Specs

  • Includes Hang Hook
  • Item Blow Gun
  • Body Material Zinc Die Cast
  • Inlet Size 1/4" NPT
  • Body Style Pistol Grip
  • Air Consumption 10 CFM
  • Max. Inlet Pressure 150 PSI
  • Air Gun Inlet Size 1/4" (M)NPT
  • Air Gun Body Style Pistol Grip
  • Air Gun Product Group Air Gun

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list