Skip Content
PIR MULTI-WAY SENSOR,W/NIGHTLIGHT,W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PIR MULTI-WAY SENSOR,W/NIGHTLIGHT,W

WATT STOPPER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG30C868
  • Mfr. Model # 30C868
  • UNSPSC # 46171608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Colour White
  • For Use With Fluorescent and Incandescent Lighting Loads
  • Item Multi-Way Occupancy Sensor
  • Time Delay Adaptive/Manual
  • Watts @ 120V 800
  • Voltage 120/277
  • Installation Type Wall Switch
  • Description/Special Features Tamper Resistant Lens, Nightlight, Multi-way
  • Standards UL and cUL Listed
  • Watts @ 277V 1,200
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Sensor Type Passive Infrared

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list