Skip Content
PIR MULTI-WAY SENSOR,W/NIGHTLIGHT I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PIR MULTI-WAY SENSOR,W/NIGHTLIGHT I

WATT STOPPER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG30C870
  • Mfr. Model # 30C870
  • UNSPSC # 46171608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Colour Ivory
  • Watts @ 120V 800
  • For Use With Fluorescent and Incandescent Lighting Loads
  • Time Delay Adaptive/Manual
  • Item Multi-Way Occupancy Sensor
  • Description/Special Features Tamper Resistant Lens, Nightlight, Multi-way
  • Installation Type Wall Switch
  • Sensor Type Passive Infrared
  • Standards UL and cUL Listed
  • Voltage 120/277
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Watts @ 277V 1200
  • Includes Night Light
  • Coverage 1050 sq. ft.
  • Timer Range 5, 10, 15, 20, 25, 30 min.
  • Viewing Angle 180 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list