Skip Content
PIR BULLETCAMERA,INDOOR/OUTDOOR,2.8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PIR BULLETCAMERA,INDOOR/OUTDOOR,2.8

SPECO TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12L282
  • Mfr. Model # 12L282
  • UNSPSC # 46171610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.85 lbs

Technical Specs

  • For Use With Monitors and DVRs
  • Height (In.) 4
  • Length (In.) 8-3/4
  • Item PIR Bullet Camera
  • Type Weather Resistant
  • Width (In.) 3-1/2
  • Mount Wall or Ceiling
  • Voltage 12VDC/24VAC
  • Power Supply Not Included
  • Min. Light Level (Lux) 0.00002
  • Exposure Conditions -10 to +50 Degrees C
  • Focal Length (mm) 2.8mm-12mm
  • Pixels 811(H)*508(V) 768(H)*494(V)
  • Illumination 0.00002
  • S/N Ratio (dB) Greater Than 52
  • Scanning 2:1 Interlace
  • Line Resolution 600
  • Day/Night Capable Day/Night

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list