Skip Content
PIPETTER TIPS,5ML,PK 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPETTER TIPS,5ML,PK 100

LAB SAFETY SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS21R695
  • Mfr. Model # 21R695
  • UNSPSC # 41121607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.836 lbs

Technical Specs

  • Capacity 5mL
  • Height 6.012"
  • Colour Neutral
  • For Use With Compatible With Gilson, Rainin And Nichiryo
  • Material of Construction Polypropylene
  • Item Pipetter Tips
  • Type Micro Tip
  • Packaging Resealable LDPE Polybag
  • Diameter 0.608"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list