Skip Content
PIPETTER TIPS,200UL,PK 1000 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPETTER TIPS,200UL,PK 1000

LAB SAFETY SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS21R746
  • Mfr. Model # 21R746
  • UNSPSC # 41121607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.83 lbs

Technical Specs

  • Capacity 200micron L
  • For Use With All Major Brand Pipettes
  • Height 2.2"
  • Colour Neutral
  • Type Filter Tip
  • Material of Construction Polypropylene
  • Packaging Resealable LDPE Polybag
  • Item Pipetter Tips
  • Diameter 0.28"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list