Skip Content
PIPETTER TIPS,200UL,PK 1000 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPETTER TIPS,200UL,PK 1000

LAB SAFETY SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS21R719
  • Mfr. Model # 21R719
  • UNSPSC # 41121607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.83 lbs

Technical Specs

  • Colour Neutral
  • Capacity 200micron L
  • For Use With All Major Brand Pipettes
  • Height 2.112"
  • Item Pipetter Tips
  • Packaging Resealable LDPE Polybag
  • Material of Construction Polypropylene
  • Type Low Retention
  • Diameter 0.28"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list