Skip Content
PIPETTER TIPS,1250UL,PK 960 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPETTER TIPS,1250UL,PK 960

LAB SAFETY SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS21R706
  • Mfr. Model # 21R706
  • UNSPSC # 41121607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.026 lbs

Technical Specs

  • For Use With All Major Brand Pipettes
  • Capacity 1250micron L
  • Item Pipetter Tips
  • Height 3.028"
  • Colour Neutral
  • Material of Construction Polypropylene
  • Packaging Autoclavable Polypropylene Box
  • Type Micro Tip
  • Diameter 0.356"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list