PIPETTER TIPS,1250UL,PK 500 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PIPETTER TIPS,1250UL,PK 500

LAB SAFETY SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS21R724
  • Mfr. Model # 21R724
  • UNSPSC # 41121607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.924 lbs

Technical Specs

  • Capacity 1250micron L
  • Colour Neutral
  • For Use With All Major Brand Pipettes
  • Height 3.028"
  • Item Pipetter Tips
  • Packaging Resealable LDPE Polybag
  • Material of Construction Polypropylene
  • Type Low Retention
  • Diameter 0.356"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list