Skip Content
PIPETTER TIPS,100UL,PK 960 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPETTER TIPS,100UL,PK 960

LAB SAFETY SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS21R759
  • Mfr. Model # 21R759
  • UNSPSC # 41121607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.168 lbs

Technical Specs

  • Capacity 100micron L
  • Colour Neutral
  • Height 2.2"
  • For Use With All Major Brand Pipettes
  • Item Pipetter Tips
  • Packaging Autoclavable Polypropylene Box
  • Type Filter Tip
  • Material of Construction Polypropylene
  • Diameter 0.28"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list