Skip Content
PIPETTER TIPS,1000UL,PK 500 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPETTER TIPS,1000UL,PK 500

LAB SAFETY SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS21R721
  • Mfr. Model # 21R721
  • UNSPSC # 41121607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.078 lbs

Technical Specs

  • For Use With All Major Brand Pipettes
  • Capacity 1000micron L
  • Height 2.852"
  • Colour Neutral
  • Item Pipetter Tips
  • Material of Construction Polypropylene
  • Packaging Resealable LDPE Polybag
  • Type Low Retention
  • Diameter 0.384"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list