Skip Content
PIPETTER TIPS,1000UL,PK 500 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPETTER TIPS,1000UL,PK 500

LAB SAFETY SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS21R691
  • Mfr. Model # 21R691
  • UNSPSC # 41121607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.83 lbs

Technical Specs

  • Capacity 1000micron L
  • For Use With All Major Brand Pipettes
  • Colour Neutral
  • Height 2.84"
  • Item Pipetter Tips
  • Packaging Resealable LDPE Polybag
  • Material of Construction Polypropylene
  • Type Micro Tip
  • Diameter 0.356"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list