PIPETTER TIPS,100 TO 1000UL,PK 1000 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PIPETTER TIPS,100 TO 1000UL,PK 1000

LAB SAFETY SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS21R680
  • Mfr. Model # 21R680
  • UNSPSC # 41121607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Colour Blue
  • Capacity 100 to 1000micron L
  • For Use With Pipettes
  • Height 4.016"
  • Item Pipetter Tips
  • Material of Construction Polypropylene
  • Packaging Bag Pack
  • Type Micro Tip
  • Special Features Extra Long Design To Avoid Cross-Contamination
  • Diameter 0.346"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list