Skip Content
PIPETTER TIPS,0.5 TO 10UL,PK 96 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPETTER TIPS,0.5 TO 10UL,PK 96

LAB SAFETY SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS21R683
  • Mfr. Model # 21R683
  • UNSPSC # 41121607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • For Use With Pipettes
  • Colour Clear
  • Capacity 0.5 to 10micron L
  • Height 1.764"
  • Item Pipetter Tips
  • Material of Construction Polypropylene
  • Type Filter Tip
  • Packaging Rack Pack
  • Special Features Proven Protection Against Aerosols
  • Diameter 0.248"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list