PIPETTER TIPS,300UL,PK 1000 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PIPETTER TIPS,300UL,PK 1000

LAB SAFETY SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS21R747
  • Mfr. Model # 21R747
  • UNSPSC # 41121607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Technical Specs

  • Capacity 300micron L
  • For Use With All Major Brand Pipettes
  • Colour Neutral
  • Height 2.2"
  • Item Pipetter Tips
  • Material of Construction Polypropylene
  • Packaging Resealable LDPE Polybag
  • Diameter 0.28"
  • Type Filter Tip

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list