PIPETTE TRANSFER,4ML,PK 500 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PIPETTE TRANSFER,4ML,PK 500

LAB SAFETY SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS21F231
  • Mfr. Model # 21F231
  • UNSPSC # 41121509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.425 lbs

Technical Specs

  • Item Pipette Transfer
  • Capacity 4mL
  • Material of Construction Low Density Polyethylene
  • Special Features Nonsterile
  • Length 13.0 cm
  • Sterile/Non-Sterile Non-Sterile

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list