PIPETTE TRANSFER,6ML,PK 500 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PIPETTE TRANSFER,6ML,PK 500

LAB SAFETY SUPPLY

Web Price : $66.69 / PACKAGE

Log in or Register to view Availability
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS21F235
  • Mfr. Model # 21F235
  • UNSPSC # 41121509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.7 lbs

Technical Specs

  • Capacity 6mL
  • Item Pipette Transfer
  • Length 22.5 cm
  • Material of Construction Low Density Polyethylene
  • Special Features Nonsterile
  • Sterile/Non-Sterile Non-Sterile

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list