Skip Content
PIPETTE,5ML,PK 500 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPETTE,5ML,PK 500

LAB SAFETY SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS21F236
  • Mfr. Model # 21F236
  • UNSPSC # 41121510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.984 lbs

Technical Specs

  • Capacity 5mL
  • Item Pipette
  • Material of Construction Low Density Polyethylene
  • Length 14.5 cm
  • Graduation Subdivisions 0.25mL
  • Graduation Range 1mL
  • Special Features Nonsterile
  • Sterile/Non-Sterile Non-Sterile

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list