Skip Content
PIPETTE,10ML,PK 500 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPETTE,10ML,PK 500

DYNALON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4YMV2
  • Mfr. Model # 4YMV2
  • UNSPSC # 41121515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.25 lbs

Technical Specs

  • Item Pipette
  • Capacity 10mL
  • Length 11.9"
  • Tolerance +- 1%
  • Graduation Subdivisions 0.1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list