PIPETTE,1.5ML,PK 500 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PIPETTE,1.5ML,PK 500

LAB SAFETY SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS21F237
  • Mfr. Model # 21F237
  • UNSPSC # 41121510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.882 lbs

Technical Specs

  • Capacity 1.5mL
  • Length 11.6 cm
  • Material of Construction Low Density Polyethylene
  • Item Pipette
  • Special Features Nonsterile
  • Graduation Subdivisions 0.1mL
  • Graduation Range 0.3mL
  • Sterile/Non-Sterile Non-Sterile

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list