Skip Content
PIPETTE,1.0ML,PK 1000 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPETTE,1.0ML,PK 1000

LAB SAFETY SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS21F246
  • Mfr. Model # 21F246
  • UNSPSC # 41121510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.543 lbs

Technical Specs

  • Capacity 1.0mL
  • Item Pipette
  • Material of Construction Low Density Polyethylene
  • Length 6.9 cm
  • Special Features Nonsterile
  • Sterile/Non-Sterile Non-Sterile

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list