Skip Content
PIPET TIP,RACKED STERILE,NAT,PK 960 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPET TIP,RACKED STERILE,NAT,PK 960

STOCKWELL SCIENTIFIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG23M378
  • Mfr. Model # 23M378
  • UNSPSC # 41121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.5 lbs

Technical Specs

  • Capacity 200micron L
  • Colour Natural
  • Height 50mm
  • For Use With Most Traditional Pipettors
  • Includes 960 Tips/10 Racks
  • Item Pipet Tip
  • Material of Construction PP
  • Packaging 10 Racks Of 96
  • Type 1-200ul Racked Sterile
  • Special Features Low Retention
  • Diameter 5.7mm
  • Manufacturers Warranty Length No Express Duration

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list