PIPET TIP,RACKED INSERT,PK 1000 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PIPET TIP,RACKED INSERT,PK 1000

STOCKWELL SCIENTIFIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG23M415
  • Mfr. Model # 23M415
  • UNSPSC # 41121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.1 lbs

Technical Specs

  • Colour Blue
  • Capacity 1000micron L
  • For Use With Most Traditional Pipettors
  • Height 70mm
  • Includes 1000 Tips/10 Racks
  • Item Pipet Tip
  • Material of Construction PP
  • Type 101-1000ul Racked Insert
  • Special Features Low Retention
  • Packaging 10 Racks Of 100
  • Diameter 7.7mm
  • Manufacturers Warranty Length No Express Duration

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list