Skip Content
PIPET TIP,FOR PIPETTORS,NAT,PK 1000 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPET TIP,FOR PIPETTORS,NAT,PK 1000

STOCKWELL SCIENTIFIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG23M375
  • Mfr. Model # 23M375
  • UNSPSC # 41121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • For Use With Most Traditional Pipettors
  • Colour Natural
  • Capacity 200micron L
  • Height 50mm
  • Includes 1000 Tips
  • Item Pipet Tip
  • Material of Construction PP
  • Special Features Low Retention
  • Packaging Bag Of 1000
  • Type 1-200ul Bulk
  • Diameter 5.7mm
  • Manufacturers Warranty Length No Express Duration

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list