Skip Content
PIPET TIP,FOR PIPETMAN,PK 1000 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPET TIP,FOR PIPETMAN,PK 1000

STOCKWELL SCIENTIFIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG23M401
  • Mfr. Model # 23M401
  • UNSPSC # 41121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.25 lbs

Technical Specs

  • Capacity 200micron L
  • Colour Yellow
  • For Use With Pipetman
  • Height 50mm
  • Includes 1000 Tips/5 Racks
  • Material of Construction PP
  • Item Pipet Tip
  • Type 1-200ul
  • Packaging 5 Racks Of 200
  • Special Features Low Retention
  • Diameter 5.4mm

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List