PIPET TIP,FOR EPPENDORF,YELLOW,PK 9 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PIPET TIP,FOR EPPENDORF,YELLOW,PK 9

STOCKWELL SCIENTIFIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG23M395
  • Mfr. Model # 23M395
  • UNSPSC # 41121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.35 lbs

Technical Specs

  • Capacity 200micron L
  • Colour Yellow
  • For Use With Eppendorf
  • Height 50mm
  • Includes 960 Tips/10 Racks
  • Item Pipet Tip
  • Packaging 10 Racks Of 96
  • Material of Construction PP
  • Type 1-200ul Racked
  • Special Features Low Retention
  • Diameter 5.8mm
  • Manufacturers Warranty Length No Express Duration

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list