Skip Content
PIPET TIP,FOR EPPENDORF,YELLOW,PK 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPET TIP,FOR EPPENDORF,YELLOW,PK 1

STOCKWELL SCIENTIFIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG23M394
  • Mfr. Model # 23M394
  • UNSPSC # 41121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Colour Yellow
  • Capacity 200micron L
  • For Use With Eppendorf
  • Includes 1000 Tips
  • Height 50mm
  • Item Pipet Tip
  • Material of Construction PP
  • Packaging Bag Of 1000
  • Special Features Low Retention
  • Diameter 5.8mm
  • Type 1-200ul Bulk
  • Manufacturers Warranty Length No Express Duration

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list