Skip Content
PIPET TIP,BLUE,100UL,PK 1000 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPET TIP,BLUE,100UL,PK 1000

STOCKWELL SCIENTIFIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG23M416
  • Mfr. Model # 23M416
  • UNSPSC # 41121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.65 lbs

Technical Specs

  • Capacity 1000micron L
  • Colour Blue
  • For Use With Most Traditional Pipettors
  • Height 70mm
  • Includes 1000 Tips/10 Racks
  • Material of Construction PP
  • Packaging 10 Racks Of 100
  • Item Pipet Tip
  • Type 101-1000ul Racked Sterile
  • Special Features Low Retention
  • Diameter 7.7mm
  • Manufacturers Warranty Length No Express Duration

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list