PIPET TIP,100-1000UL BULK,8MM,PK 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PIPET TIP,100-1000UL BULK,8MM,PK 10

STOCKWELL SCIENTIFIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG23M420
  • Mfr. Model # 23M420
  • UNSPSC # 41121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.2 lbs

Technical Specs

  • Capacity 1000micron L
  • For Use With Excaliber
  • Colour Blue
  • Includes 1000 Tips
  • Height 71mm
  • Item Pipet Tip
  • Material of Construction PP
  • Packaging Bag Of 1000
  • Type 100-1000ul Bulk
  • Special Features Low Retention
  • Diameter 8.0mm
  • Manufacturers Warranty Length No Express Duration

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list