Skip Content
PIPET TIP,1-5ML BULK,PK 1000 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPET TIP,1-5ML BULK,PK 1000

STOCKWELL SCIENTIFIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG23M432
  • Mfr. Model # 23M432
  • UNSPSC # 41121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.25 lbs

Technical Specs

  • Capacity 5micron L
  • Colour Natural
  • For Use With MLA, Oxford Slimline, Volac, Pipetman
  • Height 116 mm
  • Includes 1000 Tips/4 Bags
  • Special Features Low Retention
  • Packaging 4 Bags Of 250
  • Item Pipet Tip
  • Material of Construction PP
  • Type 1-5mL Bulk
  • Diameter 12.4mm
  • Manufacturers Warranty Length No Express Duration

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list