PIPET TIP,.1-10UL BULK,PK 1000 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PIPET TIP,.1-10UL BULK,PK 1000

STOCKWELL SCIENTIFIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG23M368
  • Mfr. Model # 23M368
  • UNSPSC # 41121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.2 lbs

Technical Specs

  • For Use With Most Traditional Pipettors
  • Colour Natural
  • Capacity 10micron L
  • Height 31mm
  • Material of Construction PP
  • Includes 1000 Tips
  • Item Pipet Tip
  • Type .1-10ul Bulk
  • Packaging Bag Of 1000
  • Special Features Low Retention
  • Diameter 3.7mm
  • Manufacturers Warranty Length No Express Duration

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list