PIPET STAND,ROUND,FOR MICROPETTE PL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PIPET STAND,ROUND,FOR MICROPETTE PL

DRAGONLAB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS21R861
  • Mfr. Model # 21R861
  • UNSPSC # 41122801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.55 lbs

Technical Specs

  • Colour Light Gray/Purple
  • For Use With MicroPette Plus
  • Height 31-1/2cm
  • Dia. 18-1/2cm
  • Item Pipet Stand
  • Material ABS
  • Number of Slots 6
  • Type Round
  • Holds 6 Pipettes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list