Skip Content
PIPET STAND,LINEAR,HOLDS 6 PIPETTES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPET STAND,LINEAR,HOLDS 6 PIPETTES

DRAGONLAB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS21R860
  • Mfr. Model # 21R860
  • UNSPSC # 41122801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Technical Specs

  • Colour Light Gray/Dark Blue
  • Height 27-1/2cm
  • For Use With Pipettes
  • Item Pipet Stand
  • Length 28cm
  • Material ABS
  • Number of Slots 6
  • Width 14cm
  • Holds 6 Pipettes
  • Type Linear

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list