Skip Content
PIPESTAND V HEAD LOW 20-38IN VJ-98 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPESTAND V HEAD LOW 20-38IN VJ-98

RIDGID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RDG56657
  • Mfr. Model # 56657
  • UNSPSC # 27111708
  • CATALOGUE PAGE # 268
  • Shipping Weight 20.06 lbs

Product Details

Model VJ-98 v-head low pipe stand. Ideal for use with threading machines, roll groovers and other maintenance applications.

Technical Specs

  • Item V-Head Low Pipe Stand
  • Load Capacity 2500 lb.
  • Overall Height 20" - 38"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list