Skip Content
PIPESTAND V-HEAD 32IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPESTAND V-HEAD 32IN

ABA MACHINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ABAVH32
  • Mfr. Model # VH32
  • UNSPSC # 27112101
  • CATALOGUE PAGE # 812
  • Shipping Weight 10.0 lbs

Technical Specs

  • Load Capacity 4,000 lbs.
  • Item V-Head
  • Material Steel
  • Overall Height 17"
  • Pipe Capacity 2" - 32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list