PIPESTAND ROLLER-HEAD HIGH RJ-99 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

PIPESTAND ROLLER-HEAD HIGH RJ-99

RIDGID

Web Price : $164.85 / EACH

Add to Order List
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RDG56672
  • Mfr. Model # 56672
  • UNSPSC # 27111809
  • CATALOGUE PAGE # 268
  • Shipping Weight 24.0 lbs

Product Details

Model FRJ99 roller head high pipe stand. Ideal for use with threading machines, roll groovers and other maintenance applications.

Technical Specs

  • Item Roller Head High Pipe Stand
  • Features Rollers Center Pipe and Allow Rotation, Locking Ring Allows for Quick Vertical Height Adjustments
  • Load Capacity 1,000 lbs.
  • Material Tubular Steel
  • Overall Height 32" - 55"
  • Leg Type Adjustable
  • Pipe Capacity 12"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list