Skip Content
PIPEMRKR ARGON BLUE 2-1/2TO7-7/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPEMRKR ARGON BLUE 2-1/2TO7-7/8IN

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY7016-1
  • Mfr. Model # 7016-1
  • UNSPSC # 55121610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Material Vinyl
  • Height 2-1/4"
  • Width 14"
  • Legend Argon
  • Markers per Card 1
  • Standards ANSI
  • Background Color Blue
  • Fits Pipe O.D. 2-1/2 - 7-7/8"
  • Legend Color White
  • Marker Attachment Style Self-Adhesive
  • Item Pipe Marker
  • Operating Temp. Range 0 Degrees F
  • Character Height 2"
  • Language English
  • Legend Alpha Range A - C
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list