Skip Content
PIPEMASTER 60 3.2MM 1/8 10LB/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPEMASTER 60 3.2MM 1/8 10LB/PK

HOBART

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBTE6010-1/8-10LB
  • Mfr. Model # E6010-1/8-10LB
  • UNSPSC # 23171501
  • CATALOGUE PAGE # 873
  • Shipping Weight 10.81 lbs

Product Details

You can rely on the performance of the Pipemaster(R) 60 for quick starting, excellent arc stability, superior arc drive (penetration), light slag, and excellent wash-in. An all-position cellulosic mild steel electrode, it outdoes itself in producing X-ray quality welds.

Technical Specs

  • Length (In.) 14
  • Min. Tensile Strength (PSI) 60,000 PSI Tensile Strength
  • Dia. (In.) 1/8"
  • Item Pipemaster(R) 60 Welding Electrodes
  • Material Mild Steel
  • Standards CSA/CWB, ABS, AWS
  • Type DCEP
  • Container Not Rated

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list