Skip Content
PIPEMARKER WASTE WATER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPEMARKER WASTE WATER

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY4152C
  • Mfr. Model # 4152C
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Material Coiled Printed Plastic Sheet
  • Standards ASME (ANSI)
  • Legend Waste Water
  • Item Pipe Marker
  • Background Color Yellow
  • Legend Color Black
  • Marker Attachment Style Snap-On
  • Fits Pipe O.D. 2-1/2" - 3-7/8"
  • Legend Alpha Range T - Z
  • Height 2"
  • Width 2"
  • Language English
  • Character Height 1-1/4"
  • Indoor/Outdoor Usage Indoor/Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list