PIPEMARKER VENT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PIPEMARKER VENT

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY5780O
  • Mfr. Model # 5780-O
  • UNSPSC # 55121619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Height 5"
  • Material PVF Overlaminated Polyester
  • Legend Vent
  • Width 8"
  • Standards ASME (ANSI)
  • Item Pipe Marker
  • Background Color Green
  • Legend Color White
  • Legend Alpha Range T - Z
  • Marker Attachment Style Snap-On
  • Operating Temp. Range 41 Degrees F
  • Language English
  • Character Height 1/2"
  • Fits Pipe O.D. 1/2 - 1-3/8"
  • Self-Adhesive No
  • Indoor/Outdoor Usage Indoor/Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list