Skip Content
PIPEMARKER VAPOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPEMARKER VAPOR

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY7294-1HV
  • Mfr. Model # 7294-1HV
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Height 4"
  • Item Pipe Marker
  • Material Pressure Sensitive Vinyl
  • Width 24"
  • Legend Vapor
  • Standards ASME (ANSI) A13.1
  • Background Color Yellow
  • Marker Attachment Style Self-Adhesive
  • Markers per Card 1
  • Legend Color Black
  • Fits Pipe O.D. 8" and Larger
  • Legend Alpha Range T - Z
  • Language English
  • Operating Temp. Range 0 Degrees F
  • Character Height 3-1/2"
  • Self-Adhesive Yes
  • Indoor/Outdoor Usage Indoor/Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list